BDG20216 20 ft. Standard Series Hand Controller with 3 Prong Push in Plug

  • Mfr # BDG20216
  • Zoro # G604075128
product price: 
$
59.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BDG20216
Zoro #
G604075128
UPC #
878850004178
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Can be used as longer version where 20080 12ft controller is used
  • 3-Prong Push-in
  • Trailer Winches
  • Designed to deliver superb functional performance
  • Rugged construction for maximum strength and durability
Specifications
  • Size: 20 ft.
  • Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews