Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in Polypropylene Poly Leaf Rake, 26 Tines, 72 in L Fiberglass Handle

  • Mfr # 92624

  • Zoro # G1275049


product price: $39.99
/ea

Key Features

Overall Length
68 in
Overall Width of Tines
24 in
Head Style
Poly
Handle Type
Rubber Grip
Handle Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92624
Zoro #
G1275049
UPC #
735390926240
Country of Origin
United States

Dimensions

Overall Length
68 in
Overall Width of Tines
24 in
Handle Length
72 in

Details

Head Style
Poly
Handle Type
Rubber Grip
Head Material
Polypropylene
Handle Material
Fiberglass
Tine Material
Poly
Number of Tines
26
Item
Leaf Rake

Description

Leaf Rake,Poly,24 In.,Fiberglass Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.