Coverall, 11 cal/sq cm ATPV, 2XL, 30 1/2 in Inseam, 100% Cotton, Snap

  • Mfr # CEW2VG RG XXL

  • Zoro # G5588353


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Green
Fits Waist Size
52 in
Material
100% Cotton
Fabric Weight
9 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CEW2VG RG XXL
Zoro #
G5588353
UPC #
883248075753
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Waist Size
52 in
Fits Chest Size
52 in
Sleeve Length
36 in
Tag Size
52 x 30-1/2
Maximum Chest Size
52 in
Size - Body Type
Regular
Maximum Waist Size
52 in

Details

Item
Arc Flash Coveralls
Color
Green
Material
100% Cotton
Fabric Weight
9 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Snap
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Gripper at Neck, Side Vent Openings, Six Concealed Grippers
Standards
NFPA 2112, UL Listed
Cuff Style
Open
Number of Pockets
5
Number of Outside Pockets
7
Material Trade Name
Excel FR(R)
Collar Style
Lay-Flat
Total Number of Pockets
7
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Garment Material Trade Name
Excel FR®

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Gripper at Neck, Side Vent Openings, Six Concealed Grippers, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 52 in, Maximum Waist Size 52 in, Number of Outside Pockets 7, Size 2XL, Size - Body Type Regular, Sleeve Length 36 in, Standards NFPA 2112, UL Listed, Tag Size 52 x 30-1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.