Coverall, 11 cal/sq cm ATPV, L, 30 1/2 in Inseam, 100% Cotton, Zipper

  • Mfr # CEB2GY RG 44

  • Zoro # G5700125


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Size
L
Material
100% Cotton
Fabric Weight
9 oz
Fits Chest Size
44 in
Sleeve Length
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CEB2GY RG 44
Zoro #
G5700125
UPC #
883248065556
Country of Origin
Mexico

Dimensions

Size
L
Fits Waist Size
44 in
Fits Chest Size
44 in
Sleeve Length
34 in
Tag Size
44-1/2 x 30-1/2
Minimum Chest Size
42 1/2 in
Size - Body Type
Regular
Maximum Chest Size
44 in
Maximum Waist Size
44 1/2 in

Details

Item
Arc Flash Coveralls
Color
Gray
Material
100% Cotton
Fabric Weight
9 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Cuff Style
Snap Closure
Number of Pockets
7
Standards
NFPA 2112, UL Listed
Number of Outside Pockets
8
Total Number of Pockets
8
Insulated for Cold Conditions
No
Zipper Material
Brass
Collar Style
Stand-Up
Material Trade Name
Excel FR(R)
Will Fit Over Boots
Yes
Garment Material Trade Name
Excel FR®

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Gray, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 44 in, Maximum Waist Size 44 1/2 in, Minimum Chest Size 42 1/2 in, Number of Outside Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.