This item is Discontinued.
This item is Discontinued.
Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, 3XL, Excel FR(R) (Discontinued)
Mfr #
QT12CH RG 3XL
Zoro #
G9010565
UPC # 763303407401
Country of Origin Multiple
Category Flame Resistant & Arc Flash Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QT12CH RG 3XL
- Zoro #
- G9010565
- UPC #
- 763303407401
- Country of Origin
- Multiple
- Item
- Flame-Resistant Polo Shirt
- Color
- Gray
- Fabric Weight
- 5.3 oz
- ATPV Rating
- 8.2 cal/sq cm
- Features
- Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves
- Standards
- NFPA 2112, UL
- Arc Flash PPE Category
- 2
- Material Trade Name
- Excel FR(R)
- Gender
- Men's
- Number of Pockets
- 2
- Hazard Risk Category (HRC)
- 2
- Closure Type
- Zipper
- Shirt Style
- Polo
- Collar Style
- Lay-Flat
- Material (Wt)
- Excel FR(R) ( 5.3 oz )
- Fabric Wt
- Lightweight
- Neck Style
- Collar
- Work Shirt Collar
- Lay-Flat
- Pocket Location
- Chest, Sleeve
- Pattern
- Solid
- High-Visibility
- No
- Garment Type
- Shirt
- Front Closure
- Zipper
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves, Closure Type Zipper, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 58 1/2 in, Minimum Chest Size 54 in, Neck Style Collar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.