Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Contractor Coverall, Orange, XL, HRC2

  • Zoro #: G0034142
  • Mfr #: CEC2OR RG 48

$67.99

  • Hazard Risk Category (HRC): 2
  • Color Family: Oranges
  • Fits Chest Size: 48"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #CEC2OR RG 48 Specifications

  • Zoro #: G0034142
  • Mfr #: CEC2OR RG 48
Hazard Risk Category (HRC): 2 Color Family: Oranges
Fits Chest Size: 48" Size: Xl
ATPV Rating: 10.6 cal./cm2 Material: Excel FR(TM)
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112 Fabric Weight: 9 oz.
Item: FR Contractor Coverall Inseam: 30"
Color: Orange Cuff Styles: Snap Closure Wrists and Ankles
Closure Type: zipper Cuff Style: Snap Closure Wrists and Ankles
Fits Waist Size: 42" Sleeve Length: 36-1/4"
Number of Pockets: 5 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Orange, Size XL, Fits Chest Size 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Reviews of Bulwark #CEC2OR RG 48