This item is Discontinued.
This item is Discontinued.
FR Jacket, 10.6 cal/sq cm, 2XL, 9 oz EXCEL FR(R) Flame-Resistant, Twill 100% Cotton, Zipper Closure (Discontinued)
Mfr #
JEW2NV RG XXL
Zoro #
G7431575
UPC # 883248096116
Country of Origin Mexico
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 2XL
- Length
- 29 1/8 in
- Minimum Chest Size
- 52 in
- Maximum Chest Size
- 54 in
- Size - Body Type
- Regular
- Fits Chest Size
- Accommodates LML2GY Zip-In Sleeved Liner, Banded Waist, Button-Close Tabs, Care: Home and Light Soil Wash, Heavy-Duty, Lined Collar with Center Stays, Nomex(R) Taped Brass Zipper, Separating
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Cuff Style Open, Fabric Weight 9 oz, Features Accommodates LML2GY Zip-In Sleeved Liner, Banded Waist, Button-Close Tabs, Care: Home and Light Soil Wash, Heavy-Duty, Lined Collar with Center Stays, Nomex(R) Taped Brass Zipper, Separating, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Includes Lining No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.