Shop BULWARK
See all product information
Create Account
Men's Flame-Resistant Collared Shirt, 9 cal/sq cm, XLT, CoolTouch 2
Mfr # SMU2NV LN XL
Zoro # G4961546
product price:Â
$
97.19
/ea
Key Features
Fabric Weight
7 oz
ATPV Rating
9 cal/sq cm
Features
Gusset Side Seam, Ladies Styles have Darts for True Ladies Fit, Tailored Sleeve Placket and Straight Back Yoke, Top Stitched Cuffs W/ Adjustable Button Closure and Placket Front W/ Button Closure
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMU2NV LN XL
- Zoro #
- G4961546
- UPC #
- 883248615720
- Country of Origin
- Multiple
Dimensions
- Size
- XLT
- Sleeve Length
- 35 3/4 in
- Fits Chest Size
- 46 in to 48 in
- Minimum Chest Size
- 46 1/2 in
- Sleeve Length Type
- Long
- Maximum Chest Size
- 50 in
- Maximum Waist Size
- 49 in
- Size - Body Type
- Tall
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Gusset Side Seam, Ladies Styles have Darts for True Ladies Fit, Tailored Sleeve Placket and Straight Back Yoke, Top Stitched Cuffs W/ Adjustable Button Closure and Placket Front W/ Button Closure, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 50 in, Maximum Waist Size 49 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.