This item is Discontinued.

Vf Imagewear Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, 2XL, Excel FR(R) QT32BL LN XXL

This item is Discontinued.

Vf Imagewear

Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, 2XL, Excel FR(R) (Discontinued)

Mfr # QT32BL LN XXL
Zoro # G7175841
UPC # 763303408545
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QT32BL LN XXL
Zoro #
G7175841
UPC #
763303408545
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
Sleeve Length
Long
Size - Body Type
Tall
Maximum Chest Size
54 in
Minimum Chest Size
49 1/2 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Polo Shirt
Color
Blue
Fabric Weight
5.3 oz
ATPV Rating
8.2 cal/sq cm
Features
Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
Standards
EN ISO 11612:2015, IEC 61482-2:2009, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Men's
Hazard Risk Category (HRC)
2
Number of Pockets
1
Closure Type
Pullover
High-Visibility
No
Work Shirt Collar
Lay-Flat
Neck Style
Collar
Fabric Wt
Lightweight
Shirt Style
T-Shirt
Collar Style
Lay-Flat
Garment Type
Shirt
Pocket Location
Chest
Material (Wt)
Excel FR(R) ( 5.3 oz )
Pattern
Solid
Front Closure
Pullover

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Neck Style Collar, Number of Pockets 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.