This item is Discontinued.
This item is Discontinued.
Men's Comfort Knit T-Shirt, 8.2 cal/sq cm, L, Excel FR(R) (Discontinued)
Mfr #
QT30BK SSLL
Zoro #
G7175239
UPC # 763303274874
Country of Origin Multiple
Category Flame Resistant & Arc Flash Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QT30BK SSLL
- Zoro #
- G7175239
- UPC #
- 763303274874
- Country of Origin
- Multiple
- Item
- Comfort Knit T-Shirt
- Color
- Black
- Fabric Weight
- 5.3 oz
- ATPV Rating
- 8.2 cal/sq cm
- Features
- Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
- Standards
- NFPA 2112, UL
- Arc Flash PPE Category
- 2
- Material Trade Name
- Excel FR(R)
- Gender
- Men's
- Closure Type
- Pullover
- Number of Pockets
- 1
- Hazard Risk Category (HRC)
- 2
- High-Visibility
- No
- Pocket Location
- Chest
- Collar Style
- Lay-Flat
- Pattern
- Solid
- Shirt Style
- T-Shirt
- Garment Type
- Shirt
- Neck Style
- Collar
- Front Closure
- Pullover
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Black, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Comfort Knit T-Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 45 in, Minimum Chest Size 41 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.