This item is Discontinued.

Vf Imagewear Men's Comfort Knit T-Shirt, Cotton/Polyester, Pullover, Gray, 3XL QT30CH SSL3XL

This item is Discontinued.

Vf Imagewear

Men's Comfort Knit T-Shirt, Cotton/Polyester, Pullover, Gray, 3XL (Discontinued)

Mfr # QT30CH SSL3XL
Zoro # G7175379
UPC # 763303270265
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QT30CH SSL3XL
Zoro #
G7175379
UPC #
763303270265
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
Short
Fits Chest Size
Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
Size - Body Type
Tall
Sleeve Length Type
Short
Maximum Chest Size
58 1/2 in
Minimum Chest Size
54 in

Details

Item
Comfort Knit T-Shirt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
5.3 oz
Features
Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
Gender
Men's
Closure Type
Pullover
ATPV Rating
8.2 cal/sq cm
Standards
NFPA 2112, UL
Hazard Risk Category (HRC)
2
Number of Pockets
1
High-Visibility
No
Material Trade Name
Excel FR(R)
Shirt Style
T-Shirt
Pattern
Solid
Neck Style
Collar
Pocket Location
Chest
Work Shirt Collar
Lay-Flat
Garment Type
Shirt
Collar Style
Lay-Flat
Material (Wt)
Excel FR(R) ( 5.3 oz )
Arc Flash PPE Category
2
Color Family
Gray
Front Closure
Pullover

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Comfort Knit T-Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 58 1/2 in, Minimum Chest Size 54 in, Neck Style Collar, Number of Pockets 1, Pattern Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.