This item is Discontinued.
This item is Discontinued.
Men's Comfort Knit T-Shirt, Cotton/Polyester, Pullover, Gray, 4XL (Discontinued)
Mfr #
QT30CH SS 4XL
Zoro #
G7175555
UPC # 763303270210
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QT30CH SS 4XL
- Zoro #
- G7175555
- UPC #
- 763303270210
- Country of Origin
- Multiple
- Item
- Comfort Knit T-Shirt
- Color
- Gray
- Material
- Cotton/Polyester
- Fabric Weight
- 5.3 oz
- Features
- Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
- Gender
- Men's
- Closure Type
- Pullover
- Hazard Risk Category (HRC)
- 2
- Number of Pockets
- 1
- Standards
- NFPA 2112, UL
- ATPV Rating
- 8.2 cal/sq cm
- Pattern
- Solid
- Work Shirt Collar
- Lay-Flat
- Pocket Location
- Chest
- Garment Type
- Shirt
- Arc Flash PPE Category
- 2
- Material (Wt)
- Excel FR(R) ( 5.3 oz )
- Neck Style
- Collar
- Shirt Style
- T-Shirt
- High-Visibility
- No
- Collar Style
- Lay-Flat
- Material Trade Name
- Excel FR(R)
- Color Family
- Gray
- Front Closure
- Pullover
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Comfort Knit T-Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 63 in, Minimum Chest Size 58 1/2 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.