This item is Discontinued.
This item is Discontinued.
Men's Flame-Resistant Polo Shirt, Cotton/Polyester, Pullover, Gray, L (Discontinued)
Mfr #
QT30CH SS L
Zoro #
G7175430
UPC # 763303270227
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QT30CH SS L
- Zoro #
- G7175430
- UPC #
- 763303270227
- Country of Origin
- Multiple
Dimensions
- Size
- L
- Sleeve Length
- Short
- Fits Chest Size
- Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
- Minimum Chest Size
- 41 in
- Size - Body Type
- Regular
- Sleeve Length Type
- Short
- Maximum Chest Size
- 45 in
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 45 in, Minimum Chest Size 41 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.