This item is Discontinued.
This item is Discontinued.
Men's Comfort Knit T-Shirt, Cotton/Polyester, Pullover, Blue, 3XL (Discontinued)
Mfr #
QT30DB SSL3XL
Zoro #
G7175449
UPC # 763303277158
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QT30DB SSL3XL
- Zoro #
- G7175449
- UPC #
- 763303277158
- Country of Origin
- Multiple
- Item
- Comfort Knit T-Shirt
- Color
- Blue
- Material
- Cotton/Polyester
- Fabric Weight
- 5.3 oz
- Features
- Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
- Gender
- Men's
- Closure Type
- Pullover
- ATPV Rating
- 8.2 cal/sq cm
- Number of Pockets
- 1
- Hazard Risk Category (HRC)
- 2
- Standards
- NFPA 2112, UL
- Color Family
- Blue
- Collar Style
- Lay-Flat
- Pattern
- Solid
- Material (Wt)
- Excel FR(R) ( 5.3 oz )
- Arc Flash PPE Category
- 2
- Material Trade Name
- Excel FR(R)
- High-Visibility
- No
- Work Shirt Collar
- Lay-Flat
- Neck Style
- Collar
- Pocket Location
- Chest
- Garment Type
- Shirt
- Shirt Style
- T-Shirt
- Front Closure
- Pullover
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Comfort Knit T-Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 58 1/2 in, Minimum Chest Size 54 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.