This item is Discontinued.

Vf Imagewear Men's Flame-Resistant Polo Shirt, Cotton/Polyester, Zipper, Blue, 4XL QT12DB RG 4XL

This item is Discontinued.

Vf Imagewear

Men's Flame-Resistant Polo Shirt, Cotton/Polyester, Zipper, Blue, 4XL (Discontinued)

Mfr # QT12DB RG 4XL
Zoro # G7174417
UPC # 763303407517
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QT12DB RG 4XL
Zoro #
G7174417
UPC #
763303407517
Country of Origin
Multiple
Item
Flame-Resistant Polo Shirt
Color
Blue
Material
Cotton/Polyester
Fabric Weight
5.3 oz
Features
Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves
Gender
Men's
Closure Type
Zipper
Hazard Risk Category (HRC)
2
ATPV Rating
8.2 cal/sq cm
Standards
NFPA 2112, UL
Number of Pockets
2
Material (Wt)
Excel FR(R) ( 5.3 oz )
Work Shirt Collar
Lay-Flat
Neck Style
Collar
Material Trade Name
Excel FR(R)
Collar Style
Lay-Flat
Shirt Style
Polo
Garment Type
Shirt
Color Family
Blue
Pocket Location
Chest, Sleeve
Pattern
Solid
Arc Flash PPE Category
2
High-Visibility
No
Front Closure
Zipper

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves, Closure Type Zipper, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 63 in, Minimum Chest Size 58 1/2 in, Neck Style Collar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.