This item is Discontinued.
This item is Discontinued.
Men's Comfort Knit T-Shirt, Cotton/Polyester, Pullover, Blue, M (Discontinued)
Mfr #
QT30DB SS M
Zoro #
G7175476
UPC # 763303277127
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QT30DB SS M
- Zoro #
- G7175476
- UPC #
- 763303277127
- Country of Origin
- Multiple
- Item
- Comfort Knit T-Shirt
- Color
- Blue
- Material
- Cotton/Polyester
- Fabric Weight
- 5.3 oz
- Features
- Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
- Gender
- Men's
- Closure Type
- Pullover
- Standards
- NFPA 2112, UL
- ATPV Rating
- 8.2 cal/sq cm
- Number of Pockets
- 1
- Hazard Risk Category (HRC)
- 2
- Shirt Style
- T-Shirt
- Collar Style
- Lay-Flat
- Neck Style
- Collar
- Work Shirt Collar
- Lay-Flat
- Garment Type
- Shirt
- Pattern
- Solid
- Material Trade Name
- Excel FR(R)
- Arc Flash PPE Category
- 2
- Material (Wt)
- Excel FR(R) ( 5.3 oz )
- High-Visibility
- No
- Pocket Location
- Chest
- Color Family
- Blue
- Front Closure
- Pullover
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Comfort Knit T-Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 41 in, Minimum Chest Size 38 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.