This item is Discontinued.
This item is Discontinued.
Men's Flame-Resistant Polo Shirt, Cotton/Polyester, Zipper, Red, 2XL (Discontinued)
Mfr #
QT12RD LN XXL
Zoro #
G7174715
UPC # 763303407593
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QT12RD LN XXL
- Zoro #
- G7174715
- UPC #
- 763303407593
- Country of Origin
- Multiple
- Item
- Flame-Resistant Polo Shirt
- Color
- Red
- Material
- Cotton/Polyester
- Fabric Weight
- 5.3 oz
- Features
- Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves
- Gender
- Men's
- Closure Type
- Zipper
- Standards
- NFPA 2112, UL
- Hazard Risk Category (HRC)
- 2
- Number of Pockets
- 2
- ATPV Rating
- 8.2 cal/sq cm
- Material (Wt)
- Excel FR(R) ( 5.3 oz )
- Collar Style
- Lay-Flat
- Work Shirt Collar
- Lay-Flat
- Garment Type
- Shirt
- High-Visibility
- No
- Neck Style
- Collar
- Pocket Location
- Chest, Sleeve
- Material Trade Name
- Excel FR(R)
- Arc Flash PPE Category
- 2
- Pattern
- Solid
- Color Family
- Red
- Shirt Style
- Polo
- Front Closure
- Zipper
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves, Closure Type Zipper, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Neck Style Collar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.