This item is Discontinued.

Vf Imagewear Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, 2XL, Excel FR(R) QT12RD RG XXL

This item is Discontinued.

Vf Imagewear

Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, 2XL, Excel FR(R) (Discontinued)

Mfr # QT12RD RG XXL
Zoro # G7174706
UPC # 763303407654
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QT12RD RG XXL
Zoro #
G7174706
UPC #
763303407654
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
Long
Fits Chest Size
Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves
Size - Body Type
Regular
Maximum Chest Size
54 in
Sleeve Length Type
Long
Minimum Chest Size
49 1/2 in

Details

Item
Flame-Resistant Polo Shirt
Color
Red
Fabric Weight
5.3 oz
ATPV Rating
8.2 cal/sq cm
Features
Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Men's
Number of Pockets
2
Closure Type
Zipper
Hazard Risk Category (HRC)
2
Garment Type
Shirt
Pattern
Solid
Pocket Location
Chest, Sleeve
High-Visibility
No
Work Shirt Collar
Lay-Flat
Neck Style
Collar
Collar Style
Lay-Flat
Fabric Wt
Lightweight
Material (Wt)
Excel FR(R) ( 5.3 oz )
Shirt Style
Polo
Front Closure
Zipper

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves, Closure Type Zipper, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Neck Style Collar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.