This item is Discontinued.

Vf Imagewear Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, 3XL, Excel FR(R) QT32RD RG 3XL

This item is Discontinued.

Vf Imagewear

Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, 3XL, Excel FR(R) (Discontinued)

Mfr # QT32RD RG 3XL
Zoro # G7176045
UPC # 763303385334
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QT32RD RG 3XL
Zoro #
G7176045
UPC #
763303385334
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
Sleeve Length
Regular
Minimum Chest Size
54 in
Maximum Chest Size
58 1/2 in
Sleeve Length Type
Long
Size - Body Type
Regular

Details

Item
Flame-Resistant Polo Shirt
Color
Red
Fabric Weight
5.3 oz
ATPV Rating
8.2 cal/sq cm
Features
Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
Standards
EN ISO 11612:2015, IEC 61482-2:2009, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Men's
Number of Pockets
1
Hazard Risk Category (HRC)
2
Closure Type
Pullover
Work Shirt Collar
Lay-Flat
Shirt Style
T-Shirt
High-Visibility
No
Pattern
Solid
Fabric Wt
Lightweight
Neck Style
Collar
Collar Style
Lay-Flat
Material (Wt)
Excel FR(R) ( 5.3 oz )
Garment Type
Shirt
Pocket Location
Chest
Front Closure
Pullover

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 58 1/2 in, Minimum Chest Size 54 in, Neck Style Collar, Number of Pockets 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.