This item is Discontinued.
This item is Discontinued.
Men's Flame-Resistant Polo Shirt, Cotton/Polyester, Button Fronts, Red, L (Discontinued)
Mfr #
QT20RD RG L
Zoro #
G7175108
UPC # 763303385150
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QT20RD RG L
- Zoro #
- G7175108
- UPC #
- 763303385150
- Country of Origin
- Multiple
Dimensions
- Size
- L
- Sleeve Length
- Long
- Fits Chest Size
- Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking
- Size - Body Type
- Regular
- Sleeve Length Type
- Long
- Minimum Chest Size
- 41 in
- Maximum Chest Size
- 45 in
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 45 in, Minimum Chest Size 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.