This item is Discontinued.
This item is Discontinued.
Men's Flame-Resistant Polo Shirt, Cotton/Polyester, Zipper, Red, L (Discontinued)
Mfr #
QT12RD RG L
Zoro #
G7174679
UPC # 763303407623
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QT12RD RG L
- Zoro #
- G7174679
- UPC #
- 763303407623
- Country of Origin
- Multiple
- Item
- Flame-Resistant Polo Shirt
- Color
- Red
- Material
- Cotton/Polyester
- Fabric Weight
- 5.3 oz
- Features
- Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves
- Gender
- Men's
- Closure Type
- Zipper
- Number of Pockets
- 2
- ATPV Rating
- 8.2 cal/sq cm
- Hazard Risk Category (HRC)
- 2
- Standards
- NFPA 2112, UL
- Material Trade Name
- Excel FR(R)
- Work Shirt Collar
- Lay-Flat
- Collar Style
- Lay-Flat
- Garment Type
- Shirt
- Shirt Style
- Polo
- High-Visibility
- No
- Arc Flash PPE Category
- 2
- Color Family
- Red
- Material (Wt)
- Excel FR(R) ( 5.3 oz )
- Pattern
- Solid
- Neck Style
- Collar
- Pocket Location
- Chest, Sleeve
- Front Closure
- Zipper
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves, Closure Type Zipper, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 45 in, Minimum Chest Size 41 in, Neck Style Collar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.