This item is Discontinued.

Vf Imagewear Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, L, Excel FR(R) QT32RD RG L

This item is Discontinued.

Vf Imagewear

Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, L, Excel FR(R) (Discontinued)

Mfr # QT32RD RG L
Zoro # G7175990
UPC # 763303385358
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QT32RD RG L
Zoro #
G7175990
UPC #
763303385358
Country of Origin
Multiple
Item
Flame-Resistant Polo Shirt
Color
Red
Fabric Weight
5.3 oz
ATPV Rating
8.2 cal/sq cm
Features
Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
Standards
EN ISO 11612:2015, IEC 61482-2:2009, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Men's
Number of Pockets
1
Hazard Risk Category (HRC)
2
Closure Type
Pullover
Pocket Location
Chest
Collar Style
Lay-Flat
Fabric Wt
Lightweight
Neck Style
Collar
Work Shirt Collar
Lay-Flat
Garment Type
Shirt
Pattern
Solid
Material (Wt)
Excel FR(R) ( 5.3 oz )
Shirt Style
T-Shirt
High-Visibility
No
Front Closure
Pullover

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 45 in, Minimum Chest Size 41 in, Neck Style Collar, Number of Pockets 1, Pattern Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.