Shop BULWARK
See all product information
Create Account
Hi-Vis Rain Jacket, Polyurethane on FR Treated Cotton, Hi-Vis Yellow, Xl
Mfr # JXN4YE RG XL
Zoro # G0676019
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane on FR Treated Cotton
Color
Hi-Vis Yellow
Fits Chest Size
47"
Garment Type
Rain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JXN4YE RG XL
- Zoro #
- G0676019
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Xl
- Fits Chest Size
- 47"
Details
- Item
- Hi-Vis Rain Jacket
- Material
- Polyurethane on FR Treated Cotton
- Color
- Hi-Vis Yellow
- Garment Type
- Rain
Description
Fr Hi-Vis Rain Jacket Yellow