Shop BULWARK
See all product information
Create Account
Hi-Vis Rain Jacket, Polyurethane on FR Treated Cotton, Hi-Vis Yellow, 2XL
Mfr # JXN4YE RG XXL
Zoro # G0676028
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane on FR Treated Cotton
Color
Hi-Vis Yellow
Fits Chest Size
51"
Garment Type
Rain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JXN4YE RG XXL
- Zoro #
- G0676028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2XL
- Fits Chest Size
- 51"
Details
- Item
- Hi-Vis Rain Jacket
- Material
- Polyurethane on FR Treated Cotton
- Color
- Hi-Vis Yellow
- Garment Type
- Rain
Description
Fr Hi-Vis Rain Jacket Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.