This item is Discontinued.
This item is Discontinued.
Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, XL, Excel FR(R) (Discontinued)
Mfr #
QT12CH LN XL
Zoro #
G9100122
UPC # 763303407388
Country of Origin Multiple
Category Flame Resistant & Arc Flash Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QT12CH LN XL
- Zoro #
- G9100122
- UPC #
- 763303407388
- Country of Origin
- Multiple
Dimensions
- Size
- XL
- Fits Chest Size
- Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves
- Sleeve Length
- Long
- Maximum Chest Size
- 49 1/2 in
- Sleeve Length Type
- Long
- Minimum Chest Size
- 45 in
- Size - Body Type
- Tall
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves, Closure Type Zipper, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in, Neck Style Collar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.