Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28696.0002
- Zoro #
- G101266906
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 18"
Details
- Item
- Airpot
- Material
- Stainless Steel
- Power Source
- Electric
- Number of Cups per Tank
- 12
- Product Type
- Coffee Maker
- Water Tank Capacity
- 2.32 qt
Description
Air Pot 2.2 Liter. Bunn offers profitable, reliable beverage equipment and outstanding post-purchase support wherever customers are served This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
