Bunn
Filter, Coffee, 12 Cup, PK1000
- Zoro #: G5201080
- Mfr #: 20115.0000
Hover or click to zoom Tap to zoom
Key Features
- Item: Coffee Filter
- Product Type: Coffee Filter
- Compostable: Commercially Compostable
- USDA Certified Bio-based Products: No
- Bio-Based: Yes
- SFI Certified: Yes
- Maximum Brewing Capacity: 12 C
- Recyclable: Yes
$17.92
Pk of 1000, $0.02/ea
Subtotal: $17.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Bunn
- MFR #20115.0000
- Zoro #G5201080
- Country of OriginUnited States
- Category Coffee Filters
Details
Item | Coffee Filter |
Product Type | Coffee Filter |
Compostable | Commercially Compostable |
USDA Certified Bio-based Products | No |
Bio-Based | Yes |
SFI Certified | Yes |
Maximum Brewing Capacity | 12 C |
Recyclable | Yes |
Filter Shape | Basket |
Compatible Product Type | 12 Cup Brewer |
FSC Certified | Yes |
BPI Certified | Yes |
Disposable Utensil Type | Coffee Filter |
Description
Coffee Filter, Base Diameter 4 1/4 in, Bio-Based Yes, BPI Certified Yes, Compatible Product Type 12 Cup Brewer, Compostable Commercially Compostable, Filter Shape Basket, Flat/Top Diameter 9 3/4 in, FSC Certified Yes, Disposable Utensil Type Coffee Filter, Maximum Brewing Capacity 12 C, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Package Quantity 1000
Reviews of Bunn #20115.0000
Explore more
- BUNN Commercial Coffee Filters, 6 Gallon Urn Style, PK252 20111
- BUNN Filter, Coffee, Homemodel 250PK BUNBCF250
- BUNN Coffee Filter, Basket, 24-1/4x10-3/4, PK252 20131
- BUNN Filter, Coffee, PK12 BNN BCF-100B
- BUNN Coffee Filter, Basket, 8-1/4 x 3, PK1000 20106
- BUNN Filter, Coffee/Tea, 250/Ct, PK250 20125.0000
- AQUASEAL Aquaseal 283835 4oz. Leather Waterproofing Cream 283835
- UNITED STATIONERS SUPPLY Bunn Coffee Filters w/ Flat Bottom, 8 to 12 Cup, White, Pack of 100 20104.0001
- BUNN Iced Tea Filter, 13-3/4x1-1/4, PK500 20138
- BUNN Coffee Filter, Basket, 21x8-3/4, PK250 20125
- COFFEE PRO Filter, Coffee, Basketstyle, PK250 CPF250
- Bunn Coffee Filters