Shop BUNN

Stainless Steel 2.5 L Coffee, 2.5 Liter, Airpot, Stainless Steel

  • Mfr # 32125.0000

  • Zoro # G4504127


product price:  $71.59
/ea

Key Features

Capacity
2.5 L
Color
Black
Material
Stainless Steel
Depth (In.)
6.3 in
Compatibility
Bunn Coffee Brewers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32125.0000
Zoro #
G4504127
UPC #
072504058160
Country of Origin
China

Dimensions

Depth (In.)
6.3 in
Height
9 in
Width
14.6 in

Details

Item
Coffee,2.5 Liter,Airpot,Stainless Steel
Capacity
2.5 L
Color
Black
Material
Stainless Steel
Compatibility
Bunn Coffee Brewers
Fluid Capacity
2.6 quart (2.5 L)
Standards
ETL Listed
Brewing Capacity
84 oz

Description

Coffee,2.5 Liter,Airpot,Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.