This item is Discontinued.
This item is Discontinued.
Portion Control Coffee Grinder, H 27 (Discontinued)
Mfr #
24250.0021
Zoro #
G5974857
UPC # 72504015408
Country of Origin United States
Category Coffee Grinders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24250.0021
- Zoro #
- G5974857
- UPC #
- 72504015408
- Country of Origin
- United States
- Item
- Portion Control Coffee Grinder
- Hopper Type
- Two Hopper
- Capacity
- 6 lb
- Color
- Silver
- Material
- Stainless Steel
- Standards
- ETL Listed, UL Listed
- Amps
- 9.4 A
- Watts
- 1,128 W
- Voltage
- 120V AC
- Current
- 9.4 A
- Wattage
- 1,128 W
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Depth
- 17 3/4 in
- Height
- 27 in
- Width
- 8 in
- Overall Height
- 35 1/2 in
- Overall Width
- 8 1/4 in
- Overall Depth
- 18 3/8 in
Description
Portion Control Coffee Grinder, Hopper Type Two Hopper, Capacity 6 lb, Overall Height 35 1/2 in, Overall Width 8 1/4 in, Overall Depth 18 3/8 in, Material Stainless Steel, Color Silver, Voltage 120V AC, Current 9.4 A, Standards ETL Listed, UL Listed, Wattage 1,128 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.