1-1/4 X1-1/2X1-3/4X1-3/4X3/16 Extra Oil PM Flange Bearing

  • Mfr # EXEF202428

  • Zoro # G422628759


product price:  $6.69
/ea

Key Features

System of Measurement
Inch
Overall Length
1-3/4 in
Bearing Material
SAE 841 Extra
Outside Dia.
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXEF202428
Zoro #
G422628759
UPC #
717905224867
Country of Origin
United States

Dimensions

Overall Length
1-3/4 in
Outside Dia.
1.5 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Material
SAE 841 Extra

Description

Bunting Bearings LLC 1-1/4 X1-1/2X1-3/4X1-3/4X3/16 Extra Oil PM Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.