Shop BURNDY

One-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Short Barrel, Copper, Blue

  • Mfr # YAV6CLTC14FX
  • Zoro # G0689526

product price: 
$
3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAV6CLTC14FX
Zoro #
G0689526
UPC #
781810022825
Country of Origin
Unknown

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
0.48 in
Dimension - B Length fraction
1/2 in
Conductor - Copper Flex M Size
6 AWG
Conductor - Copper Flex H Size
6 AWG
Conductor - Copper DLO Size
6 (61/24) DLO
Conductor - Copper Str Size Range
16 mm²
Conductor - Copper Flex H Size Range
6 AWG
Dimension - Length Overall inch
1.43 in
Dimension - Stud Size inch
44930
Conductor - Copper Flex K Size
6 AWG
Conductor - Copper Flex I Size
6 AWG
Dimension - Hole Size inch
0.27 in
Dimension - B Length inch
0.50 in
Conductor - Copper Flex I Size Range
6 AWG
Dimension - Pad Width inch
0.48 in
Conductor - Copper Flex M Size Range
6 AWG
Dimension - L Length Overall mm
36 mm
Conductor - Copper Str Size
16 mm²
Dimension - Strip Length inch
1/2 in
Conductor - Copper Str Navy Size Range
30 Navy
Conductor - Copper Solid Size
6 AWG
Conductor - Copper Str Navy Size
30 Navy
Conductor - Copper Flex G Size Range
6 AWG
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Z inch
0.33 in
Dimension - Outside Diameter inch
0.31 in
Dimension - N inch
0.31 in
Conductor - Copper DLO Size Range
6 (61/24) DLO
Conductor - Copper Solid Size Range
6 AWG
Conductor - Copper Flex K Size Range
6 AWG
Dimension - Hole Size mm
7 mm
Conductor - Copper Flex G Size
6 AWG
Lug Length X Tongue Width (In.)
1.43 x 0.48 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
7, 374
Color Code
Blue
Standards
CSA Approved
Rating - Minimum Voltage
600
Conductor - Material
Copper
Voltage - Maximum
35000
Feature - Barrel Type
Standard
Physical Attribute - Number of Holes
1
Physical Attribute - Tongue Type
Standard
Die Index
7;374
Plating Type
Tin - Electro Plated
Physical Attribute - Tongue Angle
Straight
Application
For Flex Conductors
Certification - CSA Approved
Yes
Rating - KVA
35 kV
Plated
Y
Type
Standard Barrel, Tin Plated
Bolt Hole
1/4 in
Barrel
Short
Number of Holes
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.