This item is Discontinued.

Burndy 1H LUG STND BRL, 3/0 STR 5/16" STUD, W/INSP WIND ORG ROHS YA27L3

This item is Discontinued.

Burndy

1H LUG STND BRL, 3/0 STR 5/16" STUD, W/INSP WIND ORG ROHS (Discontinued)

Mfr # YA27L3
Zoro # G0645006
UPC # 781810553831
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA27L3
Zoro #
G0645006
UPC #
781810553831
Country of Origin
Unknown

Dimensions

Dimension - Bolt Hole Size inch
0.33 in
Dimension - Hole Size mm
8 mm
Dimension - Bolt Size fraction
45062
Dimension - Stud Size fraction
45062
Dimension - Length Overall inch
2.16 in
Conductor - Copper Str Size Range
3/0 AWG
Dimension - L Length Overall mm
55 mm
Dimension - D inch
0.70 in
Dimension - B Length fraction
1 in
Dimension - B Length inch
1.00 in
Dimension - N inch
0.34 in
Conductor - Copper Str Size
3/0 AWG
Dimension - Strip Length inch
42370
Dimension - Z inch
0.36 in
Dimension - Stud Size inch
45062
Conductor - Copper Str Navy Size Range
150 (61) Navy
Dimension - Pad Width inch
0.91 in
Dimension - Outside Diameter inch
0.62 in
Conductor - Copper Str Navy Size
150 (61) Navy
Lug Length X Tongue Width (In.)
2.16 x 0.91 in
Conductor Size/Gauge
3/0 AWG

Details

Material
Copper
Inspection Hole
Yes
Color Code
Orange
Connector Type
Terminal
Die Index
14
Voltage - Maximum
35000
Type
Standard Barrel, Tin Plated
Physical Attribute - Number of Holes
1
Plated
Y
Conductor - Material
Copper
Industry Standard(s)
UL467
Feature - Barrel Type
Standard
Standards - Industry Standards Met
UL467
Certification - CSA Approved
Yes
Application
For Code Conductor
Rating - KVA
35 kV
Physical Attribute - Tongue Angle
Straight
Plating Type
Tin - Electro Plated
Rating - Minimum Voltage
600
Physical Attribute - Tongue Type
Standard
Holes
1 HOLE
Bolt Hole
5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.