Two-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Long Barrel, Copper, Blue

  • Mfr # YAZ6C2TC14
  • Zoro # G0647964
product price: 
$
6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAZ6C2TC14
Zoro #
G0647964
UPC #
781810223208
Country of Origin
Unknown

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.45 in
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Stud Size inch
44930
Dimension - L Length Overall mm
67 mm
Dimension - Pad Width inch
0.45 in
Dimension - Hole Size inch
0.27 in
Dimension - B Length inch
1.12 in
Dimension - Outside Diameter inch
0.29 in
Dimension - N inch
0.31 in
Conductor - Copper Str Size
6 AWG
Dimension - Hole Size mm
7 mm
Dimension - Length Overall inch
2.65 in
Dimension - Z inch
0.34 in
Conductor - Copper Str Navy Size
30 (19) Navy
Dimension - Strip Length inch
42372
Dimension - B Length fraction
1-1/8 in
Lug Length X Tongue Width (In.)
2.65 x 0.45 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
7, 374
Color Code
Blue
Standards
CSA Approved
Physical Attribute - Tongue Type
Standard
Certification - CSA Approved
Yes
Voltage - Maximum
35000
Rating - Minimum Voltage
600
Physical Attribute - Number of Holes
2
Physical Attribute - Tongue Angle
Straight
Plating Type
Tin - Electro Plated
Feature - Barrel Type
Long
Die Index
7;374
Feature - Barrel Style
Skived
Plated
Y
Type
Long Barrel, Skive, Tin Plated
Rating - KVA
35 kV
Application
For Code Conductor
Conductor - Material
Copper
Beveled Entry
Yes
Stud Hole Spacing (In.)
5/8"
Center Spacing
5/8 in
Bolt Hole
1/4 in
Number of Holes
2

Ratings & reviews