Shop BURNDY

Two-Hole Compression Lug, 750 kcmil Max, 3/8 in Stud, Standard Barrel, Copper, Yellow

  • Mfr # YA44L2TC38FX
  • Zoro # G0693963

product price: 
$
75.89
/ea

Key Features

For Wire Size
750 kcmil
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA44L2TC38FX
Zoro #
G0693963
UPC #
781810020999
Country of Origin
Unknown
Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
115
Color Code
Yellow
Standards
CSA Approved
Hole Center to Center
1 in
Gauge
750KCMIL (AKA MCM)
Plating Type
Tin -Plated
Physical Attribute - Tongue Type
Straight
Voltage - Maximum
35000
Rating - Minimum Voltage
600
Plated
Y
Conductor - Material
Copper
Type
Standard Barrel, Tin Plated
Physical Attribute - Number of Holes
2
Rating - KVA
35 kV
Application
For Flex Conductor
Certification - CSA Approved
Yes
Feature - Barrel Type
Standard
Die Index
L115
Stud Hole Spacing (In.)
1 in
Beveled Entry
Yes
Bolt Hole
3/8 in
Center Spacing
1 in
Number of Holes
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.