Two-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Blue

  • Mfr # YAV6CL2TC14FX90

  • Zoro # G0683375


product price:  $8.59
/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAV6CL2TC14FX90
Zoro #
G0683375
UPC #
781810033975
Country of Origin
Unknown

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.48 in
Dimension - L Length Overall mm
39 mm
Dimension - Outside Diameter inch
0.31 in
Conductor - Copper Str Size Range
6 AWG
Conductor - Copper Flex H Size
6 AWG
Conductor - Copper Flex G Size
6 AWG
Conductor - Copper Str Size
6 AWG
Conductor - Copper Solid Size
6 AWG
Conductor - Copper Flex I Size
6 AWG
Conductor - CopperWeld Str Size Range
#6 WELD (61/24)
Conductor - CopperWeld Str Size
#6 WELD (61/24)
Conductor - Copper Solid Size Range
6 AWG
Conductor - Copper Flex H Size Range
6 AWG
Conductor - Copper Str Navy Size Range
30 Navy
Conductor - Copper Flex I Size Range
6 AWG
Conductor - Copper Str Navy Size
30 Navy
Dimension - B Length fraction
1/2 in
Dimension - B Length inch
0.50 in
Conductor - Copper DLO Size
6 (61/24) DLO
Dimension - Bolt Hole Size inch
0.27 in
Conductor - Copper Flex K Size
6 AWG
Dimension - N inch
0.31 in
Conductor - Copper Flex M Size Range
6 AWG
Conductor - Copper DLO Size Range
6 (61/24) DLO
Dimension - Hole Size mm
7 mm
Dimension - Z inch
0.34 in
Dimension - Length Overall inch
1.52 in
Conductor - Copper Flex K Size Range
6 AWG
Conductor - Copper Flex M Size
6 AWG
Conductor - Copper Flex G Size Range
6 AWG
Dimension - Hole Size inch
0.27 in
Dimension - Strip Length inch
9/16 in
Dimension - Pad Width inch
0.48 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
90 Degrees Angled
Inspection Hole
Yes
Die Code
7, 374
Color Code
Blue
Standards
CSA Approved
Application
For Flex Conductors
Physical Attribute - Tongue Angle
90 Degree
Type
Standard Barrel, Tin Plated
Die Index
7;374
Plating Type
Tin - Electro Plated
Rating - Minimum Voltage
600
Physical Attribute - Number of Holes
2
Voltage - Maximum
35000
Rating - KVA
35 kV
Certification - CSA Approved
Yes
Physical Attribute - Tongue Type
Standard
Feature - Barrel Type
Standard
Conductor - Material
Copper
Plated
Y
Bolt Hole
1/4 in
Number of Holes
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.