This item is Discontinued.

This item is Discontinued.
2H LUG STND BRL 90 DEG, 1/0 STR 3/8" STUD 1" CTR, INSP WIND PINK ROHS (Discontinued)
Mfr #
YA25L2TC3890
Zoro #
G0675842
UPC # 781810019351
Country of Origin Unknown
Category Compression Lugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YA25L2TC3890
- Zoro #
- G0675842
- UPC #
- 781810019351
- Country of Origin
- Unknown
- Material
- Copper
- Inspection Hole
- Yes
- Color Code
- Pink
- Connector Type
- Terminal
- Gauge
- 1/0 AWG
- Physical Attribute - Tongue Type
- Standard
- Die Index
- 12
- Certification - CSA Approved
- Yes
- Conductor - Material
- Copper
- Feature - Barrel Type
- Standard
- Rating - Minimum Voltage
- 600
- Plated
- Y
- Physical Attribute - Tongue Angle
- 90 Degree
- Plating Type
- Tin - Electro Plated
- Voltage - Maximum
- 35000
- Physical Attribute - Number of Holes
- 2
- Rating - KVA
- 35 kV
- Standards - Industry Standards Met
- UL468A-468B
- Industry Standard(s)
- UL468A-468B
- Type
- Standard Barrel, Tin Plated
- Bolt Hole
- 3/8 in
- Center Spacing
- 1 in
- Holes
- 2 HOLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.