Offset Adapter, 600 kcmil Max, Standard Barrel, Aluminum, Yellow

  • Mfr # AYPO600

  • Zoro # G4670267


product price:  $71.29
/ea

Key Features

For Wire Size
600 kcmil
For Conductor Material
Aluminum, Copper
Material
Aluminum
Barrel Size
Standard
Die Code
936
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AYPO600
Zoro #
G4670267
UPC #
781810556351
Country of Origin
United States

Dimensions

For Wire Size
600 kcmil
Barrel Size
Standard
Max. Wire Size
600 kcmil
Diameter
47/64 in
Length
4.02 in
Min. Wire Size
250 kcmil
Width
1.46 in
Length (Straight Wireway)
4.02 in
Barrel Length
1.59 in
Pin Equivalent Wire Size
400 kcmil
For Stranded Copper Wire Size - Minimum
600 kcmil
For Stranded Aluminum Wire Size - Maximum
600 kcmil
Pin Length
1.64 in
Overall Length
4.02 in
Barrel Diameter
1.46 in
Strip Length
1 3/4 in
For Stranded Copper Wire Size - Maximum
600 kcmil
Pin Diameter
0.734 in
Dimension - B Outside Diameter inch
0.73 in
Dimension - Length Overall inch
4.02 in
Dimension - P inch
1.64 in
Dimension - L Length Overall mm
102 mm
Conductor - Copper DLO Size Range
444 kcmil
Dimension - B Length inch
1.59 in
Dimension - B Length fraction
1-5/8 in
Conductor - Copper DLO Size
444 KCMIL
Conductor - Copper Str Size
600 KCMIL
Equivalent Pin Size
400 kcmil
Conductor Size
600 KCMIL
Dimension - A Outside Diameter inch
1.46 in
Conductor - AL Str Size Range
600 kcmil
Conductor - AL Str Size
600 KCMIL
Dimension - Strip Length inch
1-3/4 in
Conductor - Copper Str Compact Size
600 KCMIL
Conductor - Copper Str Size Range
600 kcmil
Minimum Wire Size
250 kcmil
Maximum Wire Size
600 kcmil
For Maximum Wire Size - Stranded
600 kcmil
For Minimum Wire Size - Solid
250 kcmil
For Maximum Wire Size - Solid
600 kcmil
Maximum Run Wire Size
600 kcmil

Details

Item
Offset Adapter
For Conductor Material
Aluminum, Copper
Material
Aluminum
Die Code
936
Color Code
Yellow
Standards
CSA Approved; UL468A-486B; UL Listed
For Use With
Hytools Dieless Tools Y644HS, Y81KFT, Y81KFTMBH, PAT81KFT-18V
Color
Yellow
Max. Voltage
35 kv
Wire Type
Copper
Max. Temp.
194°F
Insulation Type
Rubber
Wire Range
600 kcmil
Application
For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
Insulation Material
Rubber
Connection Material
Aluminum
Contact Finish
Tin
Maximum Voltage
35 kV
Contact Material
Aluminum
Connection Orientation
Offset
Compatible Installation Tool Model Number
Hytools Dieless Tools Y644HS, Y81KFT, Y81KFTMBH, PAT81KFT-18V
Number of Crimps
3
Finish
Tin Plated
Insulated
Yes
Terminal Type
Pin
Type
Pin Adapter
Trade Name
HYPLUGâ„¢
Voltage - Maximum
35000 V
Voltage Rating
35 kV
Conductor Type
CODE/FLEX
Industry Standard(s)
UL 486A-486B
Die Index
936
Physical Attribute - Number of Crimps Required
3
Temperature Rating
194
Finish Type
Tin-Plated
Certification - CSA Approved
Yes
Plated
Yes
Insulation
Y
Plating Type
Tin
Pin Type
Solid
UL Listed
Yes
Conductor - Material
ALUMINUM / COPPER
Maximum Operating Temperature
194 Degrees F
Maximum Conductors
3
RoHS Compliant
Yes

Description

Compression Pin Terminal, Connection Orientation Offset, Die Code 936, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 600 kcmil, For Stranded Copper Wire Size - Maximum 600 kcmil, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 3, Pin Diameter 0.734 in, Pin Equivalent Wire Size 400 kcmil, Pin Length 1.64 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.46 in, Barrel Length 1.59 in, Color Code Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.