Shop BURNDY

One-Hole Compression Lug, 4 AWG Max, 3/8 in Stud, Short Barrel, Copper, None

  • Mfr # YAV4CL2BOX
  • Zoro # G4943010

product price: 
$
5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAV4CL2BOX
Zoro #
G4943010
UPC #
781810539408
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
0.63 in
Width
0.63 in
Length
1.48"
Cable Size
4 AWG
Strip Length
1/2"
Length (in)
1.48
Copper Solid Size (Range)
4
Aircraft Cable Size (Range)
AN 4
Pad Width (in)
0.63
Conductor - Copper Flex H Size
4
Conductor - Copper Flex G Size
4
Conductor - Copper Solid Size
4
Conductor Size
4 AWG
Dimension - Hole Size mm
10 mm
Conductor - Copper Str Size
4
Dimension - Outside Diameter inch
0.38 in
Dimension - B Length inch
0.47 in
Dimension - Pad Width inch
0.63 in
Dimension - N inch
0.31 in
Conductor - Copper Str Size Range
4
Dimension - Bolt Hole Size inch
0.39 in
Conductor - Copper Flex M Size
4
Dimension - Bolt Size fraction
2023-03-08
Dimension - Length Overall inch
1.48 in
Conductor - Copper Str Aircraft Size
AN 4
Conductor - Copper Flex K Size
4
Dimension - Z inch
0.33 in
Conductor - Copper Flex I Size
4
Dimension - B Length fraction
1/2 in
Dimension - Strip Length inch
1/2 in
Dimension - Stud Size inch
2023-03-08

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
40
Color Code
None
Standards
UL467, Military Specified (Mil-Spec)
Connector Type
Short Barrel
Application
For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration Or Requiring Dependable Electrical Performance
Tongue Type
Ring
Mil-Spec Class Code
Class 1
Plated (Yes or No)
Y
Product Description
Copper Compression Lug, Ring Tongue, 1 Hole w/ Inspection Hole, AN-4 Flex, 3/8" Stud, Short Barrel, Tin Plated
Industry Standards
UL467,Military Specified (Mil-Spec)
CSA Certified
Y
Copper Stranded (Range)
4
Type of Plating
Tin - Electro Plated
Industry Standard(s)
UL467Military Specified (Mil-Spec)
UL Listed
Yes
Physical Attribute - Tongue Angle
Straight
Physical Attribute - Tongue Type
Ring
Material Composition
DLP CopperTin Plating
Die Index
40
Feature - Barrel Style
Chamfered
Physical Attribute - Number of Holes
1
Plated
Yes
Feature - Barrel Type
Standard
Certification - CSA Approved
Yes
Trade Name
HYLUGâ„¢
Conductor Type
CU C Solid-SizeCU C Str-Size
Type
Ring Tongue
Plating Type
Tin - Electro Plated
Number of Holes
1

Description

HD Compression Terminal,4AWG,3/8"Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.