One-Hole Compression Lug, 6 AWG Max, #8, #10 Stud, Standard Barrel, Copper, None

  • Mfr # YAV6CL1BOX
  • Zoro # G4943029
product price: 
$
4.19
/ea
Sold in multiples of 20 for $83.80

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
#8, #10
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAV6CL1BOX
Zoro #
G4943029
UPC #
781810539002
Country of Origin
United States

Dimensions

For Wire Size
6 AWG
For Stud Size
#8, #10
Barrel Size
Standard
Tongue Width
0.46 in
Cable Size
6 AWG
Width
0.46 in
Length
1.31"
Dimension - Strip Length inch
1/2 in
Conductor - Copper Str Size Range
45207
Dimension - Pad Width inch
0.46 in
Dimension - Bolt Hole Size inch
0.2 in
Conductor - Copper Str Aircraft Size
AN 6
Dimension - Stud Size inch
#8;#10
Dimension - Hole Size mm
5 mm
Dimension - Length Overall inch
1.31 in
Dimension - D inch
0.53 in
Dimension - N inch
0.24 in
Conductor - Copper Str Aircraft Size Range
AN 6
Dimension - Z inch
0.29 in
Dimension - Hole Size inch
0.20 in
Dimension - B Length inch
0.50 in
Conductor - Copper Solid Size Range
45207
Dimension - Outside Diameter inch
0.31 in
Conductor - Copper Solid Size
10;9;8
Conductor - Copper Str Size
10;9;8
Conductor Size
6 AWG
Dimension - Bolt Size fraction
#8 - #10

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Die Code
39
Color Code
None
Standards
UL486, Military Specified (Mil-Spec)
Connector Type
Standard Barrel
Application
For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration Or Requiring Dependable Electrical Performance
Feature - Barrel Style
Chamfered
Physical Attribute - Number of Holes
1
Plated
Y
Certification - CSA Approved
Yes
Die Index
39
Feature - Barrel Type
Standard
Physical Attribute - Tongue Angle
Straight
Plating Type
Tin
Physical Attribute - Tongue Type
Ring
Item Type
3B
Type
Ring Tongue
Material Composition
DLP CopperTin Plating
Trade Name
HYLUGâ„¢
Conductor Type
CU C Solid-SizeCU C Str-Size
UL Listed
Yes
Industry Standard(s)
UL467Military Specified (Mil-Spec)
Number of Holes
1

Description

HD Compression Terminal,6AWG,8-10"Stud

Ratings & reviews