CAD
Shop BURNDY

Mechanical Lug, 500 kcmil Max, 1 Conductor, 1 Hole, 1/2 in Stud, Copper

  • Mfr # KA34
  • Zoro # G4680067
CAD Available

product price: 
$
53.79
/ea

Key Features

CAD Drawing
Connector Type
Terminal
For Conductor Material
Copper
For Minimum Wire Size
4/0 AWG
For Maximum Wire Size
500 kcmil
Number of Conductors
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KA34
Zoro #
G4680067
UPC #
781810554319
Country of Origin
United States
Item
Mechanical Lug
Connector Type
Terminal
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
No. of Conductors
1
Material
Copper
Head Style
Hex
Torque
375 in-lb
Compatible with Product Type
Copper Cable
Special Features
Economical, Joining A Wide Range Of Cable
Type
Bolted Lugs & Terminals
Physical Attribute - Number of Screws
1
Physical Attribute - Number of Holes
1
Hardware Type
13 /16 "
UL Listed
Yes
Conductor Type
CU C Str-Size
Certification - CSA Approved
No
Industry Standard(s)
UL468A-468B
Temperature Rating
194
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Terminal Blocks
Physical Attribute - Screw Type
Allen
Installation Torque Recommended in-lb
375 LBS/in
CAD Available
Yes
Contact Finish
Unplated
Connection Orientation
Compact

Dimensions

For Minimum Wire Size
4/0 AWG
For Maximum Wire Size
500 kcmil
For Stud Size
1/2 in
Hole Diameter
0.56 in
Tongue Width
1.38 in
Min. Conductor Size
4/0 AWG Stranded
Stud Size
1/2 in
Max. Conductor Size
500 kcmil Stranded
Width
2.09 in
Length
2.55 in
Length (Straight Wireway)
2.55 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
Overall Length
2.55 in
Overall Width
2.09 in
Tongue Thickness
0.28 in
For Stranded Copper Wire Size - Maximum
500 kcmil
Overall Depth
1 3/8 in
Conductor Size
4/0 AWG-500 KCMIL
Dimension - Bolt Size fraction
1 to 2
Dimension - L Length Overall mm
65 mm
Dimension - Stud Size inch
44928
Dimension - Hole Size inch
0.56 in
Dimension - Hole Size mm
14 mm
Dimension - Pad Width inch
1.38 in
Dimension - Length Overall inch
2.55 in
Dimension - Height fraction
11722
Conductor - Copper Str Size Range
4/0 Str. - 500 Kcmil
Dimension - Mounting Hardware Bolt Size inch
13/16 in
Dimension - N inch
0.56 in
Conductor - Copper Str Size
4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil
Dimension - Height inch
2.09 in
Dimension - B Length fraction
1-3/25 in
Dimension - Hole Size fraction
45185
Dimension - B Length inch
1.12 in
Wire Rope Length
2.55 in

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, For Stud Size 1/2 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.56 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 1.38 in, Tongue Thickness 0.28 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.