Mechanical Lug, 3 Conductor, 2 Hole, 3/8 in Stud, Aluminum

  • Mfr # K3A25U2

  • Zoro # G4660126

CAD Available

product price:  $37.15
/ea

Key Features

CAD Drawing
For Conductor Material
Aluminum, Copper
Number of Conductors
3
Number of Terminations
3
Number of Holes
2
For Stud Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K3A25U2
Zoro #
G4660126
UPC #
781810559352
Country of Origin
United States

Dimensions

For Stud Size
3/8 in
Hole Diameter
0.45 in
Tongue Width
1.94 in
Length
2.91 in
Stud Size
3/8 in
Min. Conductor Size
14 AWG Stranded
Max. Conductor Size
1/0 AWG Stranded
Width
1.94 in
Length (Straight Wireway)
2.91 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Length
2.19 in
Tongue Length
2.09 in
Overall Depth
2 in
Tongue Thickness
0.25 in
Overall Width
0.88 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
Conductor Size
14-1/0 AWG
Dimension - Width fraction
1-47/50 in
Dimension - N inch
0.34 in
Conductor - AL Str Size Range
14 Str.-1/0 AWG
Dimension - Length Overall inch
2.19 in
Dimension - Stud Size inch
3/8 in
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0
Dimension - Bolt Hole Size inch
0.44 in
Dimension - L Length Overall mm
56 mm
Dimension - Width mm
49 mm
Dimension - Width inch
1.64 in
Conductor - AL Str Size
8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG
Dimension - Hole Size fraction
45123
Dimension - Height fraction
7/8 in
Dimension - Height inch
0.88 in
Dimension - D inch
2.09 in
Dimension - Hole Size inch
0.45 in
Dimension - Pad Width inch
2.02 in
Conductor - Copper Str Size Range
14 Str.-1/0 AWG
Dimension - Bolt Size fraction
2023-03-08
Dimension - Hole Size mm
11 mm

Details

Item
Mechanical Lug
For Conductor Material
Aluminum, Copper
Number of Conductors
3
Number of Terminations
3
Number of Holes
2
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
CSA Certified, UL Listed
Material
Tin-Plated Aluminum
No. of Conductors
3
Head Style
Slotted
Special Features
Providing Low Contact Resistance
Torque
50 in-lb
Compatible with Product Type
Aluminum Cable, Copper Cable
Hole Spacing
1.75 in
Type
Bolted Lugs & Terminals
Material - Hardware
Aluminum
Rating - Minimum Voltage
600
Conductor Type
AL C Str-SizeCU C Str-Size
Physical Attribute - Screw Type
Slot
Certification - UL Listed Direct Burial
No
Plating Type
Tin plated
Plated
Y
Temperature Rating
194
UL Listed
Yes
Installation Torque Recommended in-lb
50 LBS/in
Physical Attribute - Number of Screws
3
Application
For Aluminum and Copper Conductors
Number of Ports
3
Physical Attribute - Number of Holes
2
Item Type
3A
Certification - CSA Approved
No
Industry Standard(s)
UL468A-468B
CAD Available
Yes

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, For Stud Size 3/8 in, Head Style Slotted, Number of Holes 2, Hole Diameter 0.45 in, Hole Spacing 1 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 3, Number of Terminations 3, Tongue Length 2.09 in, Tongue Width 1.94 in, Tongue Thickness 0.25 in, Connector Type Terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.