Mechanical Lug, 2/0 AWG Max, 2 Conductor, 2 Hole, 1/2 in Stud, Copper

  • Mfr # Q2A262N

  • Zoro # G4687304


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

For Conductor Material
Copper
For Minimum Wire Size
1/0 AWG
For Maximum Wire Size
2/0 AWG
Number of Conductors
2
Number of Terminations
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q2A262N
Zoro #
G4687304
UPC #
781810553824
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
1/0 AWG
For Maximum Wire Size
2/0 AWG
For Stud Size
1/2 in
Hole Diameter
0.56 in
Tongue Width
1.63 in
Min. Conductor Size
1/0 AWG Stranded
Width
1.94 in
Length
4.19 in
Stud Size
1/2 in
Max. Conductor Size
2/0 AWG Stranded
Length (Straight Wireway)
4.19 in
Overall Depth
1 5/8 in
Tongue Length
3.12 in
Overall Width
1.19 in
For Stranded Copper Wire Size - Minimum
1/0 AWG
Tongue Thickness
0.22 in
Overall Length
4.19 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Conductor Size
1/0-2/0 AWG
Dimension - B Length inch
4.19 in
Dimension - L Length Overall mm
106 mm
Conductor - Copper Str Size Range
1/0 -2/0 AWG
Dimension - Hole Size inch
0.56 in
Conductor - Copper Str Size
1/0 ;2/0 AWG
Dimension - Height inch
1.19 in
Dimension - N inch
0.63 in
Dimension - Stud Size inch
44928
Dimension - Width fraction
1-15/16 in
Dimension - D inch
3.12 in
Dimension - Pad Width inch
1.62 in
Dimension - Hole Size mm
14 mm
Dimension - Bolt Size fraction
1 to 2
Dimension - F Width Center to Center inch
0.69 in
Dimension - Length Overall inch
4.19 in
Dimension - Hole Size fraction
45185
Dimension - Width inch
1.94 in
Dimension - Height fraction
1-3/16 in

Details

Item
Mechanical Lug
For Conductor Material
Copper
Number of Conductors
2
Number of Terminations
2
Number of Holes
2
Body Material
Copper
Contact Finish
Unplated
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
Material
Copper
No. of Conductors
2
Head Style
Hex
Special Features
Accommodates a Wide Range of Cable
Hole Spacing
0.69 in
Compatible with Product Type
Copper Cable
Torque
180 in-lb
Type
Bolted Lugs & Terminals
Trade Name
QIKLUGâ„¢
Physical Attribute - Screw Type
Hexagonal Bolt
Rating - Minimum Voltage
600
Physical Attribute - Number of Holes
2
Industry Standard(s)
UL468A-468B
Physical Attribute - Number of Screws
2
UL Listed
Yes
Plated
N
Conductor Type
CU C Str-Size
Installation Torque Recommended in-lb
180 LBS/in
Application
For Copper Cable
Certification - CSA Approved
No
Plating Type
Unplated
Certification - UL Listed Direct Burial
No
Temperature Rating
194

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, For Stud Size 1/2 in, Head Style Hex Head, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 0.75 in, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Length 3.12 in, Tongue Width 1.63 in, Tongue Thickness 0.22 in, Connector Type Terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.