Shop BURNDY

Mechanical Lug, 2/0 AWG Max, 1 Conductor, 1 Hole, 3/8 in Stud, Copper

  • Mfr # QA26B
  • Zoro # G4691583

product price: 
$
52.15
/ea

Key Features

For Conductor Material
Copper
For Minimum Wire Size
1/0 AWG
For Maximum Wire Size
2/0 AWG
Number of Conductors
1
Number of Terminations
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QA26B
Zoro #
G4691583
UPC #
781810553619
Country of Origin
Mexico
Item
Mechanical Lug
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Copper
Contact Finish
Unplated
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
Material
Copper
No. of Conductors
1
Head Style
Hex
Torque
180 in-lb
Special Features
Fast Onewrench Installation, Heavy Duty, Joining A Wide Range Of Cable
Compatible with Product Type
Cable
Type
Bolted Lugs & Terminals
Trade Name
QIKLUGâ„¢
Physical Attribute - Number of Holes
1
Rating - Minimum Voltage
600
Plating Type
Unplated
Physical Attribute - Screw Type
Hexagonal Bolt
Conductor Type
CU C Str-SizeCU C Str Navy-Size
UL Listed
Yes
Plated
N
Industry Standard(s)
UL468A-468B
Certification - CSA Approved
No
Temperature Rating
194
Installation Torque Recommended in-lb
180 LBS/in
Application
For Joining A Wide Range Of Cable To Equipment Pads Or Bar
Physical Attribute - Number of Screws
1
Connector Type
Terminal
Connection Orientation
Compact

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, For Stud Size 3/8 in, Head Style Hex Head, Number of Holes 1, Hole Diameter 0.41 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.94 in, Tongue Width 0.81 in, Tongue Thickness 0.22 in, Connector Type Terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.