This item is Discontinued.

Burndy Nylon Ring Tongue Small Terminal, 8AWG YAEV8CH

This item is Discontinued.

Burndy

Nylon Ring Tongue Small Terminal, 8AWG (Discontinued)

Mfr # YAEV8CH
Zoro # G4942959
UPC # 781810039588
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAEV8CH
Zoro #
G4942959
UPC #
781810039588
Country of Origin
United States

Dimensions

Width
0.41"
Cable Size
8 AWG
Length
1.53"
Dimension - Z inch
0.25 in
Dimension - Pad Width inch
0.41 in
Dimension - D inch
0.48 in
Conductor - Copper Str Size
8
Dimension - Stud Size inch
#10
Dimension - Bolt Hole Size inch
0.2 in
Dimension - N inch
0.2 in
Conductor - Copper Str Aircraft Size Range
AN 8
Dimension - Strip Length inch
45123
Conductor - Copper Str Size Range
8
Dimension - B Length fraction
3/8 in
Conductor - Copper Str Aircraft Size
AN 8
Dimension - Length Overall inch
1.53 in
Dimension - B Length inch
0.37 in

Details

Item
Ring-Tongue Terminal
Material
Tin-Plated Copper
Color Code
Red
Connector Type
Short Barrel
Application
For Very Demanding High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants
Insulation Type
Nylon
Physical Attribute - Tongue Angle
Straight
Plating Type
Tin
Plated
Y
Physical Attribute - Number of Holes
1
Physical Attribute - Tongue Type
Ring
Feature - Barrel Style
Belled
Voltage - Maximum
600 V
Item Type
3C
Feature - Barrel Type
Standard
Type
YAEV-H

Description

Nylon Ring Tongue Small Terminal,8AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.