Shop BURNDY

One-Hole Compression Lug, 250 kcmil Max, 1/2 in Stud, Short Barrel, Aluminum, Red

  • Mfr # YA29A1
  • Zoro # G4697436

product price: 
$
31.99
/ea

Key Features

For Wire Size
250 kcmil
For Conductor Material
Aluminum, Copper
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA29A1
Zoro #
G4697436
UPC #
781810556184
Country of Origin
United States
Item
One-Hole Compression Lug
For Conductor Material
Aluminum, Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
324
Color Code
Red
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to End
0.63 in
Connector Type
Short Barrel
Peep Hole
No
Plate Material
Electro Tin
Tongue Style
Standard
Application
For Aluminum And Copper Conductors
Special Features
Dual-Rated and Designed for Use on Both Aluminum and Copper Conductors, Durable Long Lasting Corrosion Resistance, High-Conductivity, Low Resistance and Ductility
Barrel Style
Chamfered
Termination Style
Crimp
Contact Finish
Tin
For Wire Type
Solid, Stranded
Maximum Voltage
35 kV
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Voltage - Maximum
35000
Rating - KVA
35 kV
Temperature Rating
194
Feature - Barrel Type
Standard
Finish Type
Tin-Plated
Physical Attribute - Number of Holes
1
Physical Attribute - Tongue Type
Standard
UL Listed
Yes
Industry Standard(s)
UL468A-468B
Die Index
324
Plating Type
Tin - Electro Plated
Physical Attribute - Tongue Angle
Straight
Feature - Barrel Style
Chamfered
Plated
Y
Rating - Minimum Voltage
600
Certification - CSA Approved
Yes
Voltage Rating
35 kV
Conductor - Material
ALUMINUM / COPPER
Type
YA-A, Dual Rated
Item Type
3A
Conductor Type
CODE
Trade Name
HYLUGâ„¢
Number of Holes
1
Shell Material
Aluminum

Description

Compression Lug, Barrel Size Standard, Color Code Red, Die Code 324, Tongue Angle Straight, Tongue Width 1.26 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.