CAD
Shop BURNDY

One-Hole Compression Lug, 350 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Red

  • Mfr # YA31
  • Zoro # G4691005
CAD Available

product price: 
$
18.69
/ea

Key Features

CAD Drawing
For Wire Size
350 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA31
Zoro #
G4691005
UPC #
781810555590
Country of Origin
United States

Dimensions

For Wire Size
350 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.29 in
Barrel Length
Long
Cable Size
350 kcmil
Width
1.29"
Length
3.73"
Overall Length
3.73 in
Overall Width
1.29 in
Length (Straight Wireway)
3.73 in
Strip Length
2 1/16 in
For Stranded Copper Wire Size - Maximum
350 kcmil
For Stranded Copper Wire Size - Minimum
350 kcmil
Tongue Thickness
0.18 in
Barrel Outside Diameter
0.88 in
Tongue Length
1.08 in
Hole Size
0.53 in
Dimension - Hole Size mm
13 mm
Dimension - Bolt Size fraction
1 to 2
Conductor - Copper Str Size Range
350 kcmil
Conductor - Copper Str Size
350 kcmil
Dimension - Hole Size inch
0.53 in
Dimension - Bolt Hole Size inch
0.52 in
Dimension - Strip Length inch
42401
Dimension - Hole Size fraction
1 to 2
Dimension - Outside Diameter inch
0.88 in
Dimension - B Length inch
2.00 in
Dimension - L Length Overall mm
95 mm
Conductor Size
350 KCMIL
Dimension - Stud Size fraction
1 to 2
Dimension - Pad Width inch
1.29 in
Dimension - Length Overall inch
3.73 in
Dimension - Z inch
0.55 in
Dimension - Bolt Size inch
0.5
Dimension - N inch
0.53 in
Dimension - Stud Size inch
1 to 2
Wire Rope Length
3.73 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
18, 324
Color Code
Red
Standards
CSA Certified, UL 486A-486B, UL Listed
Peep Hole
No
Hole Center to End
0.53 in
Connector Type
Long Barrel
Tongue Style
Standard
Plate Material
Electro Tin
Application
For Code Conductor
Barrel Style
Chamfered
Contact Finish
Tin
Maximum Voltage
35 kV
For Wire Type
Stranded
Special Features
Non-Insulated Construction
Termination Style
Crimp
RoHS Compliant
Yes
Maximum Operating Temperature
194 Degrees F
Plating Type
Tin - Electro Plated
Finish Type
Tin-Plated
Die Index
18;324
Rating - KVA
35 kV
Feature - Barrel Style
Chamfered
Physical Attribute - Tongue Type
Standard
Voltage - Maximum
35000
Certification - CSA Approved
Yes
UL Listed
Yes
Physical Attribute - Tongue Angle
Straight
Industry Standard(s)
UL468A-468B
Trade Name
HYLUGâ„¢
Feature - Barrel Type
Long
Plated
Y
Type
Long Barrel, Tin Plated
Conductor Type
CODE
Voltage Rating
35 kV
Physical Attribute - Number of Holes
1
Conductor - Material
Copper
Rating - Minimum Voltage
600
Number of Holes
1
CAD Available
Yes
Shell Material
Copper

Description

Compression Lug, Barrel Size Long, Color Code Red, Die Code 18, 324, Tongue Angle Straight, Tongue Width 1.29 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.