One-Hole Compression Lug, 4 AWG Max, 1/2 in Stud, Long Barrel, Copper, None, 5 PK

  • Mfr # YAD4CM12E12
  • Zoro # G6214993
product price: 
$
13.89
/pk of 5, $2.78/ea

Key Features

For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAD4CM12E12
Zoro #
G6214993
UPC #
781810668603
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
4 AWG
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
0.87 in
Tongue Width - Wire Connector
0.87 in
Overall Length
1.65 in
Cable Size
4 AWG
Length
1.65"
Barrel Length
0.43 in
Width
0.87"
Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
Barrel Outside Diameter
0.41 in
Hole Diameter
0.51 in
Strip Length
1/2 in
Tongue Thickness
0.06 in
Tongue Length
1.22 in
Dimension - Hole Size inch
0.51 in
Dimension - Outside Diameter inch
0.41 in
Dimension - Strip Length inch
1 to 2
Dimension - Pad Width inch
0.87 in
Dimension - Length Overall inch
1.65 in
Dimension - B Length inch
0.43 in
Conductor Size
4 AWG
Dimension - L Length Overall mm
42 mm
Conductor - Copper Str Size
4 AWG
Dimension - Stud Size inch
1 to 2
Dimension - Bolt Size fraction
1 to 2
Stud Size
1/2 in
Wire Rope Length
1.65 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1017
Color Code
None
Standards
UL 467
Wire Range
4 AWG
Connection Material
Tin Plater Copper
Hole Center to End
1.220"
Insulation Color
Bare
Connector Type
YAD
Peep Hole
No
Plate Material
Tin
Seam
Brazed
Insulation Type
Non-Insulated
Tongue Style
Ring
Max. Voltage
600V
Max. Temp.
302 Degrees F
Termination Style
Crimp
Compatible with Product Type
Code, Flex Cable
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Hole Spacing
0.79 in
Barrel Style
Brazed
Contact Material
Copper
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Maximum Voltage
600 V
Maximum Operating Temperature
302 Degrees F
Minimum Operating Temperature
302 Degrees F
Terminal Shape
Ring Tongue
Contact Finish
Tin
Seam Style
Brazed
RoHS Compliant
Yes
Insulation Material
None
Insulation Coverage
None
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Industry Standard(s)
UL467
Item Type
3B
Feature - Barrel Type
Long
Plated
Y
Conductor Type
CU C Str-SizeCU C Flex-Size
Trade Name
HYLUGâ„¢
Plating Type
Tin
Physical Attribute - Tongue Type
Ring
Voltage - Maximum
600 V
Type
Ring Tongue
Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.87 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.43 in, Barrel Outside Diameter 0.41 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & reviews