Shop BURNDY

One-Hole Compression Lug, 4 AWG Max, 1/4 in Stud, Long Barrel, Copper, None, 5 PK

  • Mfr # YAD4CM6E14
  • Zoro # G6210635

product price: 
$
9.99
/pk of 5, $2.00/ea

Key Features

For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAD4CM6E14
Zoro #
G6210635
UPC #
781810668641
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
4 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.47 in
Cable Size
4 AWG
Tongue Width - Wire Connector
0.47 in
Overall Length
1.22 in
Barrel Length
0.43 in
Width
0.47"
Length
1.22"
Maximum Wire Size
4 AWG
Hole Diameter
0.26 in
Barrel Outside Diameter
0.41 in
Tongue Thickness
0.06 in
Strip Length
1/2 in
Minimum Wire Size
4 AWG
Tongue Length
0.79 in
Conductor Size
4 AWG
Dimension - Strip Length inch
1 to 2
Dimension - Stud Size inch
1/4 #10
Dimension - Length Overall inch
1.22 in
Conductor - Copper Str Size
4 AWG
Dimension - Hole Size inch
0.21 in 0.26 in
Dimension - L Length Overall mm
31 mm
Dimension - Pad Width inch
0.47 in
Dimension - Outside Diameter inch
0.41 in
Dimension - B Length inch
0.43 in
Dimension - Bolt Size fraction
2023-01-04
Stud Size
1/4 in
Wire Rope Length
1.22 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1017
Color Code
None
Standards
UL 467
Seam
Brazed
Max. Temp.
302 Degrees F
Max. Voltage
600V
Hole Center to End
0.980"
Insulation Color
Bare
Connector Type
YAD
Peep Hole
No
Connection Material
Tin Plater Copper
Tongue Style
Ring
Insulation Type
Non-Insulated
Wire Range
4 AWG
Plate Material
Tin
Seam Style
Brazed
Minimum Operating Temperature
302 Degrees F
Maximum Voltage
600 V
Insulation Coverage
None
Hole Spacing
0.45 in
Barrel Style
Brazed
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Maximum Operating Temperature
302 Degrees F
Compatible with Product Type
Code, Flex Cable
Contact Finish
Tin
Insulation Material
None
Terminal Shape
Ring Tongue
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Termination Style
Crimp
RoHS Compliant
Yes
Contact Material
Copper
Trade Name
HYLUGâ„¢
Industry Standard(s)
UL467
Voltage - Maximum
600 V
Plated
Y
Type
Ring Tongue
Conductor Type
CU C Str-SizeCU C Flex-Size
Plating Type
Tin
Item Type
3B
Physical Attribute - Tongue Type
Ring
Feature - Barrel Type
Long
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.43 in, Barrel Outside Diameter 0.41 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.