Shop BURNDY

One-Hole Compression Lug, 500 kcmil Max, 1/2 in Stud, Standard Barrel, Copper, Brown

  • Mfr # YA34L6
  • Zoro # G4696151

product price: 
$
28.89
/ea

Key Features

For Wire Size
500 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA34L6
Zoro #
G4696151
UPC #
781810559468
Country of Origin
United States

Dimensions

For Wire Size
500 kcmil
For Stud Size
1/2 in
Barrel Size
Standard
Tongue Width
1.55 in
Cable Size
500 kcmil
Width
1.55"
Barrel Length
Short
Length
3.12"
Overall Width
1.56 in
Overall Length
3.12 in
Length (Straight Wireway)
3.12 in
Tongue Thickness
0.23 in
For Stranded Copper Wire Size - Minimum
500 kcmil
Strip Length
1 7/16 in
Hole Size
0.51 in
For Stranded Copper Wire Size - Maximum
500 kcmil
Tongue Length
1.08 in
Barrel Outside Diameter
1.06 in
Conductor Size
500 KCMIL
Dimension - Z inch
0.55 in
Dimension - Strip Length inch
42376
Dimension - Hole Size mm
13 mm
Dimension - Bolt Size fraction
1 to 2
Dimension - Hole Size fraction
1 to 2
Dimension - Hole Size inch
0.53
Dimension - Bolt Hole Size inch
0.52 in
Dimension - B Length inch
1.27 in
Conductor - Copper Str Size Range
500 kcmil
Dimension - Length Overall inch
3.12 in
Dimension - B Length fraction
1-1/4 in
Dimension - L Length Overall mm
79 mm
Dimension - Stud Size fraction
1 to 2
Dimension - D inch
1.08 in
Dimension - Pad Width inch
1.55 in
Dimension - N inch
0.53 in
Dimension - Stud Size inch
1 to 2
Conductor - Copper Str Size
500 kcmil
Dimension - Outside Diameter inch
1.06 in
Dimension - Bolt Size inch
0.5
Wire Rope Length
3.12 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
20, 299
Color Code
Brown
Standards
CSA Certified, UL 486A-486B, UL Listed, UL 467
Connector Type
Standard Barrel
Hole Center to End
0.53 in
Tongue Style
Standard
Peep Hole
Yes
Plate Material
Electro Tin
Application
For Code Conductor
RoHS Compliant
Yes
Maximum Operating Temperature
194 Degrees F
Termination Style
Crimp
Barrel Style
Chamfered, Skived
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
Maximum Voltage
35 kV
For Wire Type
Stranded
Contact Finish
Tin
Type
Standard Barrel, Tin Plated
Rating - KVA
35 kV
Plating Type
Tin - Electro Plated
Finish Type
Tin-Plated
Industry Standard(s)
UL467
Physical Attribute - Tongue Type
Standard
Physical Attribute - Number of Holes
1
Feature - Barrel Style
ChamferedSkived
Rating - Minimum Voltage
600
Trade Name
HYLUGâ„¢
Die Index
20;299
Feature - Barrel Type
Standard
Plated
Y
UL Listed
Yes
Conductor - Material
Copper
Certification - CSA Approved
Yes
Conductor Type
CODE
Physical Attribute - Tongue Angle
Straight
Voltage Rating
35 kV
Voltage - Maximum
35000
Number of Holes
1
Shell Material
Copper

Description

Compression Lug, Barrel Size Standard, Color Code Brown, Die Code 20, 299, Tongue Angle Straight, Tongue Width 1.55 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, UL 467

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.