CAD
Shop BURNDY

One-Hole Compression Lug, 2/0 AWG Max, 1/2 in Stud, Standard Barrel, Copper, Black

  • Mfr # YA26L6BOX
  • Zoro # G4704901
CAD Available

product price: 
$
8.99
/ea

Key Features

CAD Drawing
For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA26L6BOX
Zoro #
G4704901
UPC #
781810559413
Country of Origin
United States
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
13
Color Code
Black
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Standard
Peep Hole
Yes
Connector Type
Standard Barrel
Hole Center to End
0.53 in
Plate Material
Electro Tin
Application
For Code Conductor
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
Barrel Style
Chamfered, Skived
Maximum Voltage
35 kV
Contact Finish
Tin
Termination Style
Crimp
For Wire Type
Stranded
RoHS Compliant
Yes
Maximum Operating Temperature
194 Degrees F
Feature - Barrel Style
ChamferedSkived
Trade Name
HYLUGâ„¢
Rating - Minimum Voltage
600
Industry Standard(s)
UL 486A-486B
Feature - Barrel Type
Standard
Voltage Rating
35 kV
Type
Standard Barrel, Tin Plated
Die Index
13
Plating Type
Tin - Electro Plated
Rating - KVA
35 kV
Voltage - Maximum
35000
Certification - CSA Approved
Yes
Physical Attribute - Tongue Angle
Straight
Conductor - Material
Copper
Finish Type
Tin-Plated
Physical Attribute - Tongue Type
Standard
Physical Attribute - Number of Holes
1
Plated
Y
Conductor Type
CODE
UL Listed
Yes
Number of Holes
1
CAD Available
Yes
Shell Material
Copper

Description

One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Black, Die Code 13, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.